£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Hylosil® 607 is an automotive oxime curing RTV silicone sealant.
Used in a variety of applications and particularly suitable for high strength applications in odour-sensitive environments, this special purpose adhesive & sealant boasts good resistance to oils and aqueous anti-freeze agents.
Features and Benefits
• Permanently flexible
• Resistant to automotive fluids (not fuel)
• Engineering grade (no fillers or solvent added)
• Unlike general-purpose silicone sealants, Hylosil 607 contains no solvents and does not evolve acetic acid during cure
Attribute | Value |
---|---|
Brand | Hylomar |
Colour | Black |
Cure Time | 24hr |
EAN | 5036626009085 |
ECLASS Code | 22170390 |
Features | Water Resistant Weather Resistant |
MFR Part No. | F/SL607HY/300M |
Pack Size | 300 ml |
Pack Type | Cartridge |
Product Composition | Thick paste |
Series | Hylosil® |
Temperature Resistance Range | -40 to +250°C |
UNSPSC Code | 31201606 |