£13.92
Ex VAT
£16.70
Inc VAT
Product Details
Product Specification
Product Documents
Hylosil® 310 is a Room Temperature Vulcanising (RTV) silicone sealant which has been specifically developed for high temperature applications. The sealant has large gap filling properties which makes it ideal for application to non-machined surfaces and even as cast surfaces.
Features and Benefits
• Excellent adhesion to metals, glass, ceramics and plastics.
• Resistant to oil, water and lubricants and will remain flexible to withstand vibration
Attribute | Value |
---|---|
Brand | Autosol |
Colour | Red |
ECLASS Code | 22170390 |
Features | Water Resistant Weather Resistant |
Pack Size | 300ml |
Pack Type | Cartridge |
Temperature Resistance Range | -50 to +250°C |
UNSPSC Code | 31201606 |