Everbuild

LMA 200 Contractors Clear Silicone - 295ml

SKU:

EVB7167100A

MPN:

485986

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (21)

    Product Details

    Contract grade acetoxy cure silicone sealant. For general glazing, weatherproofing, sanitary and gap sealing applications. Quick curing, mould resistant.


    Pack size: C3 (295ml).


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Everbuild

    Colour

    Clear

    Cure Time

    24hr

    EAN

    5029347601478

    ECLASS Code

    22170390

    Features

    Anti-fungal formula - prevents mold growth Low viscosity for fast application Permanently flexible Quick curing - low dirt pick up

    MFR Part No.

    200TR

    Pack Size

    295ml

    Pack Type

    Cartridge

    Product Composition

    Paste

    Temperature Resistance Range

    -30 to 150°C

    UNSPSC Code

    31201606