£3.49
Ex VAT
£4.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Contract grade acetoxy cure silicone sealant. For general glazing, weatherproofing, sanitary and gap sealing applications. Quick curing, mould resistant.
Pack size: C3 (295ml).
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | White |
Cure Time | 24hr |
EAN | 5029347601461 |
ECLASS Code | 22170390 |
Features | Anti-fungal formula - prevents mold growth Low viscosity for fast application Permanently flexible Quick curing - low dirt pick up |
MFR Part No. | 200WE |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Paste |
Temperature Resistance Range | -30 to 150°C |
UNSPSC Code | 31201606 |