£4.99
Ex VAT
£5.99
Inc VAT
Product Details
Product Specification
Product Documents
One part, chemically curing solvent-free sealant and adhesive
Best qualities of silicone and polyurethane sealants
Designed for adhering most common mirrors to all common substrates
Will not attack mirror backings
Non-hazardous preparation
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | White |
Cure Time | 24-48hr |
EAN | 5029347112004 |
ECLASS Code | 22170390 |
Features | Excellent chemical resistance Excellent primerless adhesion to most surfaces Fast curing Highly resistant to mildew and mould growth Non Hazardous preparation Overpaintable with most water and gloss based paints Totally neutral cure adhesive system Will even stick to damp surfaces |
MFR Part No. | MIRROR |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Temperature Resistance Range | -40 to 150°C |
UNSPSC Code | 31201606 |