Teroson

MS935 Teroson White Sealant - 290ml

SKU:

TSN7250935M

MPN:

2480245

£9.99

Ex VAT

£11.99

Inc VAT

OUT OF STOCK

    Product Details

    Modified silane flexible adhesive. Bond without primer. Over-paintable/suitable for powder coat process.


    Strength: 2.8N/mm².
    Sealant type: modified silane.
    Temperature: -40 to +100°C.
    Comment: elastic adhesive sealant.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Teroson

    Colour

    White

    Cure Time

    24hr

    EAN

    4058093005996

    ECLASS Code

    22170390

    Features

    Can be Over-Painted Excellent Environmental Resistance Medium/High Strength No Primer Required

    MFR Part No.

    1845106

    Pack Size

    290ml

    Pack Type

    Cartridge

    Product Composition

    Modified Silane Flexible Adhesive

    Temperature Resistance Range

    -40 to +100°C

    UNSPSC Code

    31201606