noscriptTeroson MS939 Teroson Flame Retardant Black Sealant - 290ml 2504815 | Cromwell Tools

Teroson

MS939 Teroson Flame Retardant Black Sealant - 290ml

SKU:

TSN7250940B

MPN:

2504815

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (21)

    Product Details

    An industrial elastomeric bonding adhesive formulated for fire resistance. As well as being flame retardant to DIN 5510 S3 NF P 92507, M1 NF F 16-101 and NF P 92-512-M1, the product offers high strength assembly and good elasticity. It also delivers vibration damping and excellent UV and weathering resistance.


    Strength: 3.5N/mm².
    Sealant type: modified silane.
    Temperature: -40 to +100°C.
    Comment: flame-retardant approvals (railway).


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Teroson

    Colour

    Black

    Cure Time

    24hr

    EAN

    4058093005156

    ECLASS Code

    22170390

    Features

    Excellent Weathering and UV Resistance Good Fire Resistance High Strength Assembly

    MFR Part No.

    1999249

    Pack Size

    290ml

    Pack Type

    Cartridge

    Product Composition

    Modified Silane Flexible Adhesive Pasty Thixotropic

    Temperature Resistance Range

    -40 to +100°C

    UNSPSC Code

    31201606