noscriptMS939 Teroson Flame Retardant Sealants | Cromwell Tools

Teroson

MS939 Teroson Flame Retardant Sealants

2 Variations

An industrial elastomeric bonding adhesive formulated for fire resistance. As well as being flame retardant to DIN 5510 S3 NF P 92507, M1 NF F 16-101 and NF P 92-512-M1, the product offers high strength assembly and good elasticity. It also delivers vibration damping and excellent UV and weathering resistance.

Strength: 3.5N/mm².
Sealant type: modified silane.
Temperature: -40 to +100°C.
Comment: flame-retardant approvals (railway).

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1