£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
Product Documents
Teroson MS 939 is a one-component adhesive and sealant. It cures by reacting with moisture when bonded to an elastic product. Curing time therefore, depends on joint depth and the environmental humidity and temperature when in use.
Features and Benefits
• Sag-resistant to form a high strength, elastic bond
• Free from solvents, isocyanates, silicones and PVC to limit product contamination
• Compatible with suitable paint systems to achieve the desired finish
• Demonstrates good UV resistance and is suitable for interior and exterior use
Typical Applications
• Elastic bonding of metals and plastics
• Vehicle and caravan manufacture
• Interior and exterior joint sealing
Warnings
• Frost sensitive
• Low temperature and low moisture will slow the curing process
Attribute | Value |
---|---|
Brand | Teroson |
Colour | White |
Cure Time | 24hr |
EAN | 4002872125870 |
ECLASS Code | 22170390 |
Features | Excellent Weathering and UV Resistance Good Elasticity High Strength Very Versatile |
MFR Part No. | 2448669 |
Pack Size | 290ml |
Pack Type | Cartridge |
Product Composition | Modified Silane Flexible Adhesive Pasty Thixotropic |
Temperature Resistance Range | -40 to +100°C |
UNSPSC Code | 31201606 |