£6.79
Ex VAT
£8.15
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This pipe cement is a clear gel with a rapid rate of bond development, good strength and a long open time. It has been specially designed for bonding ABS and uPVC plastics to each other.
Features and Benefits
• Rapid bond development
• Easy to apply
• Clear, strong gel
• Long open time
Typical Applications
• Bonding thermoplastic piping systems
• Bonding pipes and accessories in a waste system
• ABS and uPVC plastics
Standards
• Conforms to BS6209
Attribute | Value |
---|---|
Application | Plumbing |
Brand | Everbuild |
Colour | Clear |
EAN | 5029347607029 |
ECLASS Code | 22170390 |
MFR Part No. | P16PIPE |
Pack Type | Tub |
Product Composition | Acetone Ethyl Acetate Ethyl Methyl Ketone |
UNSPSC Code | 31201606 |