£6.29
Ex VAT
£7.55
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Puraflex 40 is a premium quality high modulus, PU hybrid sealant and adhesive that provides exceptional resistance to mechanical wear. Typically used in the engineering, caravan and marine industries and for sealing floor joints in ceramic installations that are subject to high traffic. Has excellent chemical resistance, can be over painted.
Pack size: C3 (310ml).
Attribute | Value |
---|---|
Brand | Everbuild |
Colour | Black |
Cure Time | 24hr |
EAN | 5029347613143 |
ECLASS Code | 22170390 |
Features | Bonds to most substrates Excellent chemical resistance Over paintable Solvent free |
MFR Part No. | INDPU40BK |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Soft paste |
Temperature Resistance Range | -40 to 80°C |
UNSPSC Code | 31201606 |