£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
Structural bonding - 1K silicone, oil resistance
Features and Benefits
• Can be used with plastic and painted parts
• Very Good Oil Resistance
• Neutral curing
• Elongation at break is 200% for a flexible seal
Typical Applications
• Stamped sheet metal covers
• Timing covers
• Oil sumps
• Ideal for use where high vibration or flexing occurs
• Gasketing applications (flange sealing)
Notes
• Compatible with CTL7151480M cartridge applicator gun
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Black |
Cure Time | 24hr |
EAN | 4058093018163 |
ECLASS Code | 22170390 |
MFR Part No. | 2061041 |
Pack Size | 300ml |
Pack Type | Cartridge |
Product Composition | Alkoxy Silicone |
Temperature Resistance Range | -50 to +200°C |
UNSPSC Code | 31201606 |