noscriptSika Sikaflex 212 FC Commercial Vehicle Sealant, Black, 300ml 75107 | Cromwell Tools

Sika

Sikaflex 212 FC Commercial Vehicle Sealant, Black, 300ml

SKU:

CTL7165216L

MPN:

75107

£5.99

Ex VAT

£7.19

Inc VAT

IN STOCK (50+)

    Product Details

    Sikaflex® 212 FC™ is a sealant designed for jointing substrates associated with vehicle construction. The paste-like consistency cures at room temperature and is intended for internal jointing only.


    Features and Benefits
    • Suitable for sanding once cured for a professional look
    • Low odour formula for user convenience
    • Can be painted once cured for a neat finish
    • Versatile formula bonds to a wide variety of materials
    • Elastic composition that can be sanded


    Typical Applications
    • Industrial
    • Commercial vehicle building
    • Metals
    • Plastics
    • Glass
    • Wood


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sika

    Colour

    Black

    ECLASS Code

    22170390

    MFR Part No.

    75107

    Pack Size

    310ml

    Pack Type

    Cartridge

    Series

    212FC™

    Temperature Resistance Range

    -40 to -90°C

    UNSPSC Code

    31201606