noscriptSika SIKAFLEX 252 WHITE SEALANT 300cc 1375 | Cromwell Tools

Sika

SIKAFLEX 252 WHITE SEALANT 300cc

SKU:

CTL7165223X

MPN:

1375

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (50+)

    Product Details

    The Sikaflex range is a high-quality adhesive that bonds structural joints which can be exposed to and withhold long periods of stresses and pressures. Compatible materials include metals such as aluminum and zinc-plated sheet metal, timber, metal primers and paint coatings, as well as ceramic materials and some plastics.


    Features and Benefits
    • Extremely high thixotropy provides incredibly high strength
    • Paintable without affecting the strong adhesive properties
    • The adhesive is non-corrosive, even for sensitive materials
    • Can be used for gap filling, with thick adhesive properties


    Typical Applications
    For use on a huge range of materials listed above for strong adhesive properties as well as gap filling


    Standards
    • To ISO 9000/14001


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sika

    Colour

    White

    ECLASS Code

    22170390

    MFR Part No.

    1375

    Pack Size

    300ml

    Pack Type

    Tube

    UNSPSC Code

    31201606