£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Sikaflex range is a high-quality adhesive that bonds structural joints which can be exposed to and withhold long periods of stresses and pressures. Compatible materials include metals such as aluminum and zinc-plated sheet metal, timber, metal primers and paint coatings, as well as ceramic materials and some plastics.
Features and Benefits
• Extremely high thixotropy provides incredibly high strength
• Paintable without affecting the strong adhesive properties
• The adhesive is non-corrosive, even for sensitive materials
• Can be used for gap filling, with thick adhesive properties
Typical Applications
For use on a huge range of materials listed above for strong adhesive properties as well as gap filling
Standards
• To ISO 9000/14001
Attribute | Value |
---|---|
Brand | Sika |
Colour | White |
ECLASS Code | 22170390 |
MFR Part No. | 1372 |
Pack Size | 600ml |
Pack Type | Tube |
UNSPSC Code | 31201606 |