noscriptSika Sikaflex® 255 FC Commercial Vehicle Glazing Adhesive, Black, 300ml 1369 | Cromwell Tools

Sika

Sikaflex® 255 FC Commercial Vehicle Glazing Adhesive, Black, 300ml

SKU:

CTL7165224D

MPN:

1369

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (50+)

    Product Details

    High strength automotive glazing adhesive.


    Features and Benefits
    • Excellent direct glazing performance on vehicles, boats and buses
    • Highly flexible and soft upon cure to cushion glass from vibrations and impact shocks
    • Non-corrosive and paintable


    Typical Applications
    • OEM
    • Repair markets


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Sika

    Colour

    Black

    ECLASS Code

    22170390

    MFR Part No.

    1369

    Pack Size

    310ml

    Pack Type

    Cartridge

    Series

    Sikaflex® 255

    UNSPSC Code

    31201606