£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
Sika's Sikaflex 265 is a fast curing, flexible, high performance Polyurethane based adhesive for bonding toughend glass to the vehicles bodyshell.
Features and Benefits
• Low odour
• Excellent working characteristics
• Fast cure time
• Can be accelerated even further with Sika's Booster system
Notes
• This product is suitable for experienced users only and tests with actual substrates and conditions must be performed.
Attribute | Value |
---|---|
Brand | Sika |
Colour | Black |
ECLASS Code | 22170390 |
Features | High Green Strength Low Odor Resistant to aging and weathering Solvent and PVC-free |
MFR Part No. | 265 |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | Polyurethane mastic |
Series | Sikaflex |
Temperature Resistance Range | 10 to 35°C |
UNSPSC Code | 31201606 |