£15.99
Ex VAT
£19.19
Inc VAT
Product Details
Product Specification
Product Documents
Sikaflex®-291i™ sealant delivers elastic, vibration-resistant joint seals in a variety of applications. Suitable for application using a piston gun or by hand, this versatile sealant is suitable for both exterior and interior applications, creating strong bonds on a wide range of materials.
Features and Benefits
• Highly elastic for vibration-resistant joints
• Low odour formula for operator comfort
• Non-corrosive characteristics for long-lasting joints
• Can be painted for convenience
• Solvent free for an eco-friendly solution
• Very low VOCs for improved application and cleaner edge retention
• Low isocyanate content for non-reactive marine applications
Typical Applications
• Marine construction
• Ceramic materials
• Plastics
• Wood
• Metal
• Metal primers
• Paint coatings
Standards
• SOLAS II-2 - Low flame-spread
Approvals
• Wheelmark approved
Attribute | Value |
---|---|
Brand | Sika |
Colour | Black |
ECLASS Code | 22170390 |
Features | Non-Sag Formula |
MFR Part No. | 408852 |
Pack Size | 300ml |
Pack Type | Cartridge |
Product Composition | 1 Component Polyurethane |
Series | 291i™ |
Temperature Resistance Range | 10 to 40°C |
UNSPSC Code | 31201606 |