£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Product Documents
Sikaflex®-521 UV is a multi-purpose, one component sealant based on a polyurethane-hybrid compound.
Features and Benefits
• Resistant to ageing and weathering
• Non-sagging properties
• Cures on exposure to atmospheric humidity to form a durable elastomer
• Free from solvent and isocyanate
• Easy application with any standard cartridge gun
Typical Applications
• Caravans
• Motor homes
• Boats
• Solar panels
• Mounting wood
• Metal fixing
Attribute | Value |
---|---|
Brand | Sika |
Colour | Black |
ECLASS Code | 22170390 |
Features | High electrical resistance Low odor Non-corrosive Silicone and PVC-free |
MFR Part No. | 521UV |
Pack Size | 310ml |
Pack Type | Cartridge |
Product Composition | polyurethane-hybrid compound |
Temperature Resistance Range | 5 to 40°C |
UNSPSC Code | 31201606 |