£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
Product Documents
Sikaflex® 522 caravan adhesive and sealant is designed specifically for sealing internal and external structural joints on caravans and motor homes. The single-component formula requires no pre-treatment for fast repair times on a wide range of substrates.
Features and Benefits
• UV resistant for a long service life
• Suitable for use in marine environments for multipurpose applications
• Colour stable for a professional finish
• Safely seals around air vents and food contact areas
• Good non-sag properties for clean results after curing
Typical Applications
• Caravan construction and repair
• Marine Construction
• Interior and exterior elastic bond sealing
Standards
• VDI 6022 Blatt 1:2011-07
• ISEGA certificate for foodstuff area usage
• EC1+ certificate
Attribute | Value |
---|---|
Brand | Sika |
Colour | White |
ECLASS Code | 22170390 |
MFR Part No. | 535595 |
Pack Size | 600ml |
Pack Type | Tube |
Product Composition | Silane Terminated Polymer |
Series | 522 |
UNSPSC Code | 31201606 |