£20.84
Ex VAT
£25.01
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A ready to use one part silicone sealant that is ideal for use as a general purpose sealing and bonding agent.
Features and Benefits:
•Excellent adhesion to a wide variety of non-porous substrates such as glass, glazed ceramics, aluminium and metal
•High modulus & non-slump
Typical Applications:
•Ideal for making formed-in-place gaskets
Notes:
•Temperature resistance: -60ºC to +204ºC
•Conforms to ISO 11600
Attribute | Value |
---|---|
Brand | Ambersil |
Colour | White |
Cure Time | 24hr |
ECLASS Code | 22170390 |
Features | Flash Point greater than 100°C (closed cup) |
MFR Part No. | 30730 |
Pack Size | 310ml |
Pack Type | Tube |
Product Composition | Smooth easily extruded translucent paste |
Temperature Resistance Range | -50 to +204°C |
UNSPSC Code | 31201606 |