£227.00
Ex VAT
£272.40
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
2 Variations Available
Product Details
Product Specification
The Socomore Skyrestore 406 is a cutting-edge solution designed for the swift removal of fully cured sealants, including some adhesives. It comes in a liquid gel format and is ideal for various aircraft applications, including aircraft structures, fuel systems, nacelles, landing gear, and joints. This innovative product offers efficient sealant removal, outperforming traditional methods and delivering fast results. Effective on polysulfide, polythioether, and RTV sealants, it is compatible with most metallic surfaces commonly found in aerospace manufacturing and maintenance.
Features and Benefits
• Quickly softens cured sealants & adhesives for removal
• Zero fire risk related to its use - non flammable product (30% VOC emission)
• Suitable for use on most metallic surfaces
Typical Applications
• Aerospace manufacturing - can be used for aircraft structures, landing gear, joints, and fuel systems
• Automotive manufacturing and assembly
Attribute | Value |
---|---|
Brand | Socomore |
Colour | White |
ECLASS Code | 22170390 |
MFR Part No. | 104005-130 |
Pack Size | 2 X 5LT BOTTLE |
Pack Type | Bottle |
Product Composition | 30% VOC emission |
Series | SKYRESTORE |
UNSPSC Code | 31201606 |