£2.29
Ex VAT
£2.75
Inc VAT
19 Variations Available
Product Details
Product Specification
Single Lip Type
Rotary Shaft Seals are used in a wide range of applications and are excellent for sealing high speed rotating shafts. We offer a complete range of metric and imperial sizes with various sealing lip styles and materials. Used in conjuction with the shaft repair kits can improve the overall sealing efficiency of the application.
Attribute | Value |
---|---|
Brand | (Unbranded) |
ECLASS Code | 23079090 |
Inside Diameter | 85mm |
Material | Nitrile |
MFR Part No. | 85X100X9A-NBR |
Outside Diameter | 85mm |
Product Type | Single Lip |
Thickness | 9mm |
UNSPSC Code | 31162811 |