£72.99
Ex VAT
£87.59
Inc VAT
Product Details
Product Specification
Product Documents
Two part polyurethane. High compression strength. No tempering necessary.
Strength: 20N/mm².
Sealant type: polyurethane.
Colour: green.
Temperature: -40 to +120°C.
Comment: high compression strength.
Attribute | Value |
---|---|
Brand | Loctite |
Colour | Green |
Compatible Materials | Metal |
ECLASS Code | 23330105 |
Features | High Strength |
MFR Part No. | 1378840 |
Pack Size | 400ml |
Product Composition | Polyurethane |
Temperature Resistance Range | -40°C to 120°C° |
UNSPSC Code | 31201601 |