£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
For applications such as water, air, dust and draught sealing, gap-filling, cushioning and protecting. Medium rigidity, waterseal at 30% compression.
Tape width: 25mm.
Attribute | Value |
---|---|
Brand | Scapa |
Colour | Black |
ECLASS Code | 20369000 |
Length | 5m |
Material | Foam |
MFR Part No. | 106190 |
Pack Quantity | 1 |
Resistance Features | Water Resistant |
Tape Thickness | 15mm |
UNSPSC Code | 31201525 |
Width | 25mm |