£59.49
Ex VAT
£71.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
3M™ Lead Foil Tape 420 is the class-leading electrically and thermally conductive tape. It is highly conformable and resists flame, moisture, weather, UV degradation, chemicals and radiation.
Mated with an easy-release liner, 3M's highly malleable tape can be shaped into complex or detailed patterns, or die-cut into specific shapes to meet assembly and manufacturing needs.
Features and Benefits
• Conformable tape resists flame, moisture, weather, UV degradation, and many chemicals
• Will perform over a wide variety of temperature conditions
• Can be die-cut into specific shapes for assembly and manufacturing processes
• Rubber adhesive combined with the rugged, durable backing provides long service life with removable properties
Typical Applications
• Electrical maintenance and repair
Standards
• ASTM D3652
• ASTM D3759
• ASTM D3833
Notes
• Elongation: 12%
• Tape thickness: 0.17mm
• Breaking load: 35 N.cm
Attribute | Value |
---|---|
Brand | 3M |
Colour | Silver |
EAN | 0511389541119 |
ECLASS Code | 20369000 |
Length | 33m |
Material | Lead Foil |
MFR Part No. | 7000049101 |
Pack Quantity | 1 |
Resistance Features | Flame Retardant Moisture Resistant UV Resistant Water Resistant |
Tape Thickness | 0.17mm |
Tape Type | Electroplating Tape |
UNSPSC Code | 31201525 |
Width | 50mm |