£24.99
Ex VAT
£29.99
Inc VAT
5 Variations Available
Product Details
Product Specification
A high-quality range of aluminium foil with transparent acrylic adhesive. Designed for permanent holding, sealing, splicing or any masking that requires the protection offered by a foil backing.
The quality foil backing provides an excellent reflective surface for both heat and light, as well as excellent long ageing performance indoors and out. Low moisture vapour transmission rate offers excellent sealing and patching performance.
Features and Benefits
• Provides outstanding heat reflection and cold conduction in appliances
• Industry standard mechanical holding and splicing in general industries
• Good maskant in electroplating of aluminium, as well as other critical operations
Typical Applications
• Sealing and patching tears in truck trailers as well as other equipment tested outdoors
Notes
• Images for illustration purposes only
Attribute | Value |
---|---|
Brand | 3M |
Colour | Silver |
ECLASS Code | 20369000 |
Length | 55m |
Material | Aluminium Foil |
MFR Part No. | 7100230550 |
Resistance Features | Flame Retardant Heat Resistant Moisture Resistant |
Tape Thickness | 0.08mm |
Tape Type | Sealing Tape |
UNSPSC Code | 31201525 |
Width | 25mm |