£289.00
Ex VAT
£346.80
Inc VAT
4 Variations Available
Product Details
Product Specification
These Adhesive transfer tapes are given excellent moisture and are solvent resistance.
Features and Benefits
• Provides excellent moisture, UV, temperature resistance and solvent
• Outstanding adhesion to metal a high surface plastics
• Easy to apply
Applications
• Ideal for graphic and name plate attachments
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 5900422034568 |
ECLASS Code | 20369000 |
Length | 55m |
Material | Polycoated Kraft Paper |
MFR Part No. | 7100021283 |
Pack Quantity | 1 |
Resistance Features | Solvent Resistant Temperature Resistant UV Resistant |
Tape Thickness | 0.06mm |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 610mm |