£529.00
Ex VAT
£634.80
Inc VAT
Product Details
Product Specification
This 3M™ Adhesive Transfer Tape is a great acrylic adhesive as it is easy to apply and offers long-lasting strength for bonding, joining, or laminating. It's also ideal for graphic and nameplate attachment and is easy to die-cut and process.
Features and Benefits
• Apply with excellent shear strength, temperature, and chemical resistance
• Can be used to bond, join and laminate
• There are a wide range of 3M™ Adhesive Transfer Tape including a thicker version of 467MP
• Designed to be easy to apply
Attribute | Value |
---|---|
Brand | 3M |
Colour | Transparent |
EAN | 5900422034704 |
ECLASS Code | 20369000 |
Length | 55m |
Material | Acrylic |
MFR Part No. | 7100021280 |
Pack Quantity | 1 |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 610mm |