£1169.00
Ex VAT
£1402.80
Inc VAT
Product Details
Product Specification
This strong chemical resistance 3M adhesive transfer tape is easy to apply and provides excellent moisture, making it ideal for harsh environments.
Features and Benefits
• Has excellent shear strength, temperature resistance and chemical resistant
• Excellent adhesion to metal and high-energy surface plastics
• Designed for ease of use
• Provides excellent moisture, UV resistance and solvent resistant, making it ideal for a wide range of environments
Typical applications
• Great for bonding, joining or laminating jobs
• Provides excellent shear strength, temperature, and chemical resistance
Attribute | Value |
---|---|
Brand | 3M |
Colour | Brown |
EAN | 5900422034681 |
ECLASS Code | 20369000 |
Length | 110m |
Material | Polycoated Kraft Paper |
MFR Part No. | 7100021282 |
Pack Quantity | 1 |
Tape Thickness | 0.11mm |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 1220mm |