£599.00
Ex VAT
£718.80
Inc VAT
Product Details
Product Specification
This strong and long-lasting 3M™ adhesive transfer tape is easy to apply and provides excellent moisture, making it ideal for general industry joining.
Features and Benefits
• Designed for ease of use
• Provides excellent moisture, UV resistance and solvent resistant, making it ideal for a wide range of environments
• Can be used to attach graphics and nameplates, and give a smooth appearance on graphic overlays
Typical applications
• UV, moisture, temperature, and solvent resistance when general industrial joining
Attribute | Value |
---|---|
Brand | 3M |
EAN | 5900422039891 |
ECLASS Code | 20369000 |
Length | 914m |
Material | Polycoated Kraft Paper |
MFR Part No. | 7100038810 |
Resistance Features | Moisture Resistant Solvent Resistant UV Resistant |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 610mm |