£769.00
Ex VAT
£922.80
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 5900422039914 |
ECLASS Code | 20369000 |
Length | 1m |
Material | Polycoated Kraft Paper |
MFR Part No. | 7100038631 |
Pack Quantity | 1 |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 700mm |