£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
3M™ Double Coated Tape 9080HL is a Double Coated Non-woven Tape with Polycoated Paper Liner. High tack adhesive suitable for high temperature and bonding to LSE materials.
3M™ Double Coated Tape 9080HL is specially formulated for low- and high-speed splicing applications, followed if required by heat-setting or other oven-based processing conditions. The tape makes an excellent bond to paper and board, and many plastic film substrates including Polyethylene, Polypropylene and PVC.
Attribute | Value |
---|---|
Brand | 3M |
Colour | White |
EAN | 0018958326547 |
ECLASS Code | 20369000 |
Length | 50m |
Material | Paper |
MFR Part No. | 9080HL |
Pack Quantity | 1 |
Tape Thickness | 0.16mm |
Tape Type | Bonding Tape |
UNSPSC Code | 31201525 |
Width | 15mm |