£34.49
Ex VAT
£41.39
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
3M™ High Performance Double Coated Tape 9088-200, The class-leading standard in general purpose industrial tape. An ideal general purpose industrial tape perfect for a wide range of applications.
Features and Benefits
• 200µm thick tape with a PET carrier, Solvent less adhesive technology
• Superior high temperature shear performance for a wide range of uses
• Excellent initial tack for better performance
• High UV, solvent and thermal resistance for outdoor application
• Excellent transparency for POP/ POS applications
• High peel performace for use for wide range of surfaces
• Highly uniform and homogeneous coating appearance for easy use
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 4046719858644 |
ECLASS Code | 20369000 |
Length | 50m |
Material | Polyester |
MFR Part No. | 7100075048 |
Pack Quantity | 1 |
Resistance Features | Chemical Resistant Temperature Resistant UV Resistant |
Tape Thickness | 0.21mm |
Tape Type | Bonding Tape |
UNSPSC Code | 31201525 |
Width | 50mm |