£25.99
Ex VAT
£31.19
Inc VAT
Product Details
Product Specification
Designed for high performance when paper web splicing and for general purpose bonding temporary bonding during assembly. Double coated polypropylene with acrylic adhesive 400 on a 4 mil 60 lb tan densified kraft paper liner.
Features and Benefits
• Heat and UV resistant for excellent durability
• 50 metres in length to keep you covered no matter the application
Typical Applications
• Use for paper web splicing and general purpose bonding
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 0021200428173 |
ECLASS Code | 20369000 |
Length | 50m |
Material | Polyethylene Foam |
MFR Part No. | 7000048748 |
Pack Quantity | 1 |
Tape Thickness | 0.04mm |
Tape Type | Bonding Tape |
UNSPSC Code | 31201525 |
Width | 50mm |