£819.00
Ex VAT
£982.80
Inc VAT
Product Details
Product Specification
Use 3M™ Adhesive Transfer Tape 9626 to get exceptional adhesion properties whilst being able to bond a wide range of materials. This tape is a high performing and easy to use acrylic adhesive that is suitable for low surface energy plastics.
Features and Benefits
• A great solution for joining materials immediately with quick stick adhesion
• This bonds well to high and low surface energy plastics HSE LSE such as HDPE, PP, ABS, polycarbonate, PMMA, and powder coated paints
• Designed to provide good solvent and moisture resistance
• The film carrier provides dimensional stability and improved handling, for ease of die cutting and laminating
• Designed to provide good solvent and moisture resistance
• There is a thinner version of 9628 adhesive tapes
Typical Applications
• Bond high and low surface energy plastics
Attribute | Value |
---|---|
Brand | 3M |
Colour | Transparent |
ECLASS Code | 20369000 |
Length | 55m |
Material | Acrylic |
MFR Part No. | 7000001482 |
Pack Quantity | 1 |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 1372mm |