3M

9627 Transfer Tape, Acrylic, Transparent, 686mm x 55m

SKU:

MMM9814516B

MPN:

7000049547

£1029.00

Ex VAT

£1234.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Use 3M™ Adhesive Transfer Tape 9626 to get exceptional adhesion properties whilst being able to bond a wide range of materials. This tape is a high performing and easy to use acrylic adhesive that is suitable for low surface energy plastics.


    Features and Benefits
    • A great solution for joining materials immediately with quick stick adhesion
    • This bonds well to high and low surface energy plastics HSE LSE such as HDPE, PP, ABS, polycarbonate, PMMA, and powder coated paints
    • Designed to provide good solvent and moisture resistance
    • The film carrier provides dimensional stability and improved handling, for ease of die cutting and laminating
    • Designed to provide good solvent and moisture resistance
    • There is a thicker version of 9626 adhesive tapes


    Typical Applications
    • Bond high and low surface energy plastics


    Product Specification
    Attribute
    Value

    Brand

    3M

    Colour

    Transparent

    ECLASS Code

    20369000

    Length

    55m

    Material

    Acrylic

    MFR Part No.

    7000049547

    Pack Quantity

    1

    Tape Thickness

    0.12mm

    Tape Type

    Transfer Tape

    UNSPSC Code

    31201525

    Width

    686mm