£4.19
Ex VAT
£5.03
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
AT208 is a PVC tape coated with a cross-linked solvent based rubber-resin adhesive. This floor tape is designed to be used on dance floor matting both indoor and outdoor.
Features and Benefits
• Easy to unwind and tear
• Water resistant
• UV Resistant
• Abrasion Resistant
• Adhesive properties which do not rust, stain or corrode during application
• Offers durable performance even in extreme temperature conditions from -5°C to +70°C
Typical Applications
• Securely joining temporary dance and ballet floors
• Ideal for outdoor stages
Attribute | Value |
---|---|
Brand | Advanced Gaffa-expo |
Colour | Yellow |
ECLASS Code | 20369000 |
Length | 33m |
Material | PVC |
MFR Part No. | 205639 |
Resistance Features | Abrasion Resistant UV Resistant Water Resistant |
Tape Thickness | 0.13mm |
Tape Type | Joining Tape |
UNSPSC Code | 31201525 |
Width | 50mm |