noscriptAdvance AT44 Low Tack Tape, PVC, Black, 50mm x 33m 162116 | Cromwell Tools

Advance

AT44 Low Tack Tape, PVC, Black, 50mm x 33m

SKU:

ADT9810400K

MPN:

162116

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Details

    A high-quality, thin PVC film, coated with a low tack, UV resistant solvent based rubber-resin adhesive.


    Features and Benefits
    • Flame retardant
    • Low tack
    • Excellent UV resistance
    • Clean peel


    Typical Applications
    • Protection and masking off during construction or renovation, outdoor protection and masking, especially where risk of fire is an issue.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Advance

    Colour

    Black

    EAN

    5017374162116

    ECLASS Code

    20369000

    Length

    33m

    Material

    PVC

    MFR Part No.

    162116

    Pack Quantity

    1

    Resistance Features

    Abrasion Resistant Impact Resistant UV Resistant Water Resistant

    Tape Thickness

    0.13mm

    Tape Type

    Low Tack Tape

    UNSPSC Code

    31201525

    Width

    50mm