£3.51
Ex VAT
£4.21
Inc VAT
Product Details
Product Specification
AT5 Jointing PVC Tape (Non-electrical). · Low stretch PVC - ideal for applications where shrink back of tape is undesirable. Applications: · Very short term masking of aluminium and upvc frames · Joining sheeting up material · Joining damp proof membranes · Sealing of flexible ducting · Sealing insulation panels · Protection of plastic panels in automotive industry prior to painting. Service Temperature Range 0 to 70°C.
Low stretch PVC ideal for applications where shrink back of tape is undesirable
Applications
Very short term masking of aluminium and upvc frames
Joining sheeting up material
Joining damp proof membranes
Sealing of flexible ducting
Sealing insulation panels
Protection of plastic panels in automotive industry prior to painting
Attribute | Value |
---|---|
Brand | Advance |
Colour | White |
ECLASS Code | 20369000 |
Length | 33m |
Material | PVC |
MFR Part No. | AT5 |
Tape Thickness | 0.12mm |
Tape Type | Joining Tape |
UNSPSC Code | 31201525 |
Width | 50mm |