noscriptAdvance AT500 Flame Retardant Tape, Aluminium Foil, Silver, 50mm x 45m 158614 | Cromwell Tools

Advance

AT500 Flame Retardant Tape, Aluminium Foil, Silver, 50mm x 45m

SKU:

ADT9811040K

MPN:

158614

£9.29

Ex VAT

£11.15

Inc VAT

IN STOCK (50+)

    Product Details

    Flame retardant with good high temperature resistance
    Conforms to BS476 Part 6 & Part 7 Category 1, Fire Class M1 & Class O.
    For joining foil faced insulation panels and metal ducting.


    Features and Benefits
    • Thickness: AT500: 0.08mm and AT502: 0.07 mm
    • Breaking Load: AT500: 22N/cm and AT502: 12 N/cm
    • Elongation: 5%
    • Strong adhesion to Steel: AT500: 3.8N/cm and AT502: 3.6 N/cm
    • Effective at all temperatures - Service Temperature: -40°C to +110°C


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Advance

    Colour

    Silver

    EAN

    5017374158614

    ECLASS Code

    20369000

    Length

    45m

    Material

    Aluminium Foil

    MFR Part No.

    158614

    Resistance Features

    Flame Retardant Heat Resistant Water Resistant

    Tape Thickness

    0.08mm

    Tape Type

    Flame Retardant Tape

    UNSPSC Code

    31201525

    Width

    50mm