£13.99
Ex VAT
£16.79
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Flame retardant with good high temperature resistance
Conforms to BS476 Part 6 & Part 7 Category 1, Fire Class M1 & Class O.
For joining foil faced insulation panels and metal ducting.
Features and Benefits
• Thickness: AT500: 0.08mm and AT502: 0.07 mm
• Breaking Load: AT500: 22N/cm and AT502: 12 N/cm
• Elongation: 5%
• Strong adhesion to Steel: AT500: 3.8N/cm and AT502: 3.6 N/cm
• Effective at all temperatures - Service Temperature: -40°C to +110°C
Attribute | Value |
---|---|
Brand | Advance |
Colour | Silver |
EAN | 5017374158621 |
ECLASS Code | 20369000 |
Length | 45m |
Material | Aluminium Foil |
MFR Part No. | 158621 |
Resistance Features | Flame Retardant Heat Resistant Water Resistant |
Tape Thickness | 0.08mm |
Tape Type | Flame Retardant Tape |
UNSPSC Code | 31201525 |
Width | 75mm |