£17.49
Ex VAT
£20.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Apply Scotch® ATG Adhesive Transfer Tape 924 for various substrate or material combinations. Our transfer film tape is an acrylic, reverse wound, pressure sensitive adhesive on a densified kraft paper liner, for use with Scotch® ATG Adhesive Applicators.
-A great go-to general purpose adhesive transfer film tape. Offers high adhesion, good solvent resistance, and excellent UV resistance.
-Get high adhesion, good solvent resistance, and excellent ultraviolet (UV) resistance
-The ATG tape system delivers a controlled application of the adhesive while the liner rewinds into the ATG applicator. It bonds on contact, and works on a variety of substrate or material combinations.
Attribute | Value |
---|---|
Brand | Scotch |
Colour | Clear |
EAN | 5010027728516 |
ECLASS Code | 20369000 |
Length | 55m |
Material | Acrylic |
MFR Part No. | 7000116639 |
Pack Quantity | 1 |
Resistance Features | Solvent Resistant UV Resistant |
Tape Thickness | 0.13mm |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 19mm |