£24.99
Ex VAT
£29.99
Inc VAT
Product Details
Product Specification
This excellent multipurpose tape with transfer film offers high adhesion, good resistance to solvents, and excellent resistance to UV light.
The ATG tape system delivers a controlled application of the adhesive and is quick and easy to use, replacing staples, screws, bolts, and hot glues.
Features and Benefits
• Adheres to contact and works on a variety of substrate or material combinations
• The ATG tape system is versatile, quick and easy to use
• Delivers bond and shear strength and withstands high temperatures
Notes
• Shelf life: 547 days
• Transparent
• 350 high performance acrylic adhesive
• Total tape thickness without liner: 0.13mm
Attribute | Value |
---|---|
Brand | 3M |
Colour | Yellow |
EAN | 5010027728578 |
ECLASS Code | 20369000 |
Length | 33m |
Material | PVC |
MFR Part No. | 7100140019 |
Tape Type | Transfer Tape |
UNSPSC Code | 31201525 |
Width | 19mm |