£30.49
Ex VAT
£36.59
Inc VAT
2 Variations Available
Product Details
Product Specification
High temperature tape holds bonded composites and metals while adhesives set.
Removes clean from stainless steel, anodized aluminum and glass after 5 hours at 350°F.
Mask parts for powder coating; splice silicone treated materials.
Handles temperatures from -60°F to 425°F.
Blue polyester film backing with silicone adhesive.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
ECLASS Code | 20369000 |
Length | 66m |
Material | Polyester |
MFR Part No. | 7000049597 |
Pack Quantity | 1 |
Resistance Features | Chemical Resistant Heat Resistant |
Tape Thickness | 0.06mm |
Tape Type | Bonding Tape |
UNSPSC Code | 31201525 |
Width | 25mm |