£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
This 3M™ Carry Handle Tape is strong and can quickly adhere on a wide range of surfaces including packaging films. This tape can be used after the heat shrinking process to form an adhesive carry handle.
Features and Benefits
• Great adhesion to different foils
• Allows to transform bulky purchases into travel friendly packages
• Has high shear strengths, making it ideal for carrying handle applications
• This adhesive adheres quickly and easily onto a wide range of surfaces
Attribute | Value |
---|---|
Brand | 3M |
Colour | Transparent |
ECLASS Code | 20369000 |
Length | 5000m |
Material | Polyethylene |
MFR Part No. | 7000035384 |
Pack Quantity | 1 |
Tape Type | Carry Handle Tape |
UNSPSC Code | 31201525 |
Width | 25mm |