£739.00
Ex VAT
£886.80
Inc VAT
Product Details
Product Specification
This 3M Cushion-Mount™ Plus Plate Mounting Tape E1720 is a double coated foam tape that is designed for flexographic plate mounting.
Features and Benefits
• Features new adhesive technology that reduces damage to the plate
• Designed for increased productivity and total handling time is reduced
• Includes an air release feature adhesive that is tolerant to ink contaminates, allowing for the easy removal of plates
Typical Applications
• Suitable for flexographic plate mounting
Attribute | Value |
---|---|
Brand | 3M |
Colour | Blue |
EAN | 5900422087601 |
ECLASS Code | 20369000 |
Length | 22m |
Material | Foam |
MFR Part No. | 7100136621 |
Pack Quantity | 1 |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 1372mm |