£699.00
Ex VAT
£838.80
Inc VAT
2 Variations Available
Product Details
Product Specification
3M™ Cushion-Mount™ Plus Plate Mounting Tape provides high quality standard prints and is suitable for mounting flexographic print plates to print cylinders.
Features and Benefits
• Provides high quality process prints
• Easy removal of plates
• Has air release features
Applications
• Used for mounting flexographic print plates to print cylinders
Attribute | Value |
---|---|
Brand | 3M |
Colour | Brown |
ECLASS Code | 20369000 |
Length | 23m |
Material | Foam |
MFR Part No. | 7000042359 |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 1372mm |