£237.00
Ex VAT
£284.40
Inc VAT
2 Variations Available
Product Details
Product Specification
This 3M™ Cushion-Mount™ Plus Plate Mounting Tape provides high quality process prints.
Features and Benefits
• Features cushioned flexographic plate mounting sticky back tape
• Air release feature adhesive for easy removal of plates
• Designed for high quality process prints
Typical applications
• Suitable for mounting flexographic print plates to print cylinders
Attribute | Value |
---|---|
Brand | 3M |
Colour | Brown |
EAN | 5002120055941 |
ECLASS Code | 20369000 |
Length | 23m |
Material | Foam |
MFR Part No. | 7000042361 |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 457mm |