£259.00
Ex VAT
£310.80
Inc VAT
Product Details
Product Specification
3M™ Cushion-Mount™ Pro Plate Mounting Tape with Comply™ Adhesive System is designed for mounting flexographic print plates to cylinders or sleeves. This particular mounting tape is designed for high quality light medium combination print.
Features and Benefits
• Great for printing combinations of solids and process with halftone dots
• Features a 3M™ Comply Adhesive System that have no air bubbles under the plate or under the tape
• Designed to securely bonds flexographic photo polymer plate to print sleeve to prevent plate edge lifting during printing
• For easy tape and plate mounting
Typical applications
• Suitable for flexographic printing, flexographic printers
• Great for mounting photo polymer plates to flexographic printing cylinders and sleeves
• Can be used in combination, process, and solid printing processes
Attribute | Value |
---|---|
Brand | 3M |
Colour | Pink |
ECLASS Code | 20369000 |
Length | 22m |
Material | Foam |
MFR Part No. | 7100160389 |
Pack Quantity | 1 |
Tape Thickness | 0.55mm |
Tape Type | Mounting Tape |
UNSPSC Code | 31201525 |
Width | 457mm |